Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dake 988050-1 14-10 14" Throat Vertical Bandsaw, 110-1

Rollover image to zoom in

Click image to enlarge

See all 107 items in product family

Dake 988050-1 14-10 14" Throat Vertical Bandsaw, 110-1

Item #: WBB1122374

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5,576.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Dake 988050-1 14-10 14" Throat Vertical Bandsaw, 110-1

Parma Vertical Bandsaw - 14-10

Industrial band saws engineered for performance.

Features:
  • Designed for high performance at a low price
  • Blade changes are quick and easy
  • 4 speeds that are easily adjusted
Includes:
  • One standard blade
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDDake
    • WEIGHT LBS.625
    • CUTTING CAPACITY14"
    • MACHINE HEIGHT INCHES 76
    • THROAT (IN.)14
    • WORKABLE TRAVEL DISTANCE INCHESn/a
    • BAND WHEELS NUMBER2
    • WORK TABLE HEIGHT INCHES42-1/2
    • BLADE SPEEDS FPM70/140/270/540
    • STYLEVertical
    • BAND WHEELS SIZE INCHES14
    • MODEL14-10
    • MOTOR HORSEPOWER1 HP
    • MOTOR VOLTAGE110V
    • BLADE LENGTH INCHES120
    • AMPS16
    • BLADE WIDTH INCHES1/4-1/2
    • WORKTABLE TILT LEFT/RIGHT 5°/45°
    • MANUFACTURERS PART NUMBER988050-1
    • WELDER CAPACITY INCHESn/a
    • WORKTABLE DIMENSIONS INCHES 15x16
    • MOTOR PHASESingle
    • MAXIMUM WORK HEIGHT INCHES 10
    • MACHINE FLOOR SPACE INCHES (J X K)24x28

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed