Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Palmgren 9683118 - 18" Vertical Wood/Metal Band Saw - Floor Model

Rollover image to zoom in

Click image to enlarge

See all 106 items in product family

Palmgren 9683118 - 18" Vertical Wood/Metal Band Saw - Floor Model

Item #: WBB1913430

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,478.00
Product Information
Customer Review
Product Q&A
Palmgren 9683118 - 18" Vertical Wood/Metal Band Saw - Floor Model

Palmgren's wooden/metal vertical band saws are two saws in one. Specifically designed to effectively cut a variety of materials including wood, plastic, composites, ferrous, and non-ferrous materials. This band saw comes standard with a 4 in dust port, rip fence, 1/2 in - 14 TPI metal blade, 1/2 in - 6 TPI wood blade, 3/4 in - 14 TPI metal blade, and 3/4 in - 6 TPI wood blade. All this combined with an extra wide speed range makes this the best band saw for you.

Product Specifications

    • BRANDPalmgren
    • CUTTING CAPACITY15"
    • LENGTH24"
    • STYLEVertical
    • WIDTH29"
    • PIPE CAPACITY12"
    • HEIGHT80"
    • MOTOR HORSEPOWER1.5 HP
    • MOTOR VOLTAGE115 / 230V
    • BLADE SPEED (SFPM)45, 65, 90, 110, 155, 215, 3000
    • BLADE LENGTH133"
    • THROAT DEPTH18"
    • MANUFACTURERS PART NUMBER9683118
    • BLADE THICKNESS.035"
    • BASE TYPEStationary
    • COLORGray
    • BLADE WIDTH3/16" - 1"
    • CONSTRUCTIONCast Iron & Steel
    • MOTOR PHASESingle
    • MANUFACTURER'S WARRANTY3 Year
    • TABLE SIZE19" x 19"
    • WEIGHT415 lbs
    • TYPEIndustrial

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!