Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Palmgren 9683310 - 10" x 18" Miter Band Saw

Rollover image to zoom in

Click image to enlarge

See all 91 items in product family

Palmgren 9683310 - 10" x 18" Miter Band Saw

Item #: WBB1913426

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 7,197.00
Product Information
Customer Review
Product Q&A
Palmgren 9683310 - 10" x 18" Miter Band Saw

Flexibility and value describe Palmgren's 10 in x 18 in double miter band saw. This general purpose cut-off saw is equipped with a double mitering swiveling saw head that makes cutting many angle cuts fast and easy. The work piece remains fixed while the saw head swivels left or right to cut any angle form 0 to 60 degrees. It locks into place with a quick acting locking lever. This model offers more standard features designed to provide maximum performance, greater accuracy, and more economical operation.

Product Specifications

    • BRANDPalmgren
    • BLADE SIZE (IN.)1.06 x .035 x 132
    • CUTTING CAPACITY10" x 18"
    • LENGTH76"
    • STYLEHorizontal
    • WIDTH37-1/2"
    • PIPE CAPACITY10"
    • HEIGHT60"
    • MOTOR HORSEPOWER2 HP
    • MOTOR VOLTAGE220V
    • BLADE SPEED (SFPM)98 - 393
    • MANUFACTURERS PART NUMBER9683310
    • BASE TYPEStationary
    • COLORLight and Dark Gray
    • CONSTRUCTIONCast Iron
    • MOTOR PHASEThree
    • MANUFACTURER'S WARRANTY3 Year
    • WEIGHT1165 lbs
    • TYPEIndustrial

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!