Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dake 977500-2 SB-25 - 1 Phase Floor Drill Press 1" Drill Capacity 220V - 1 phase only

Rollover image to zoom in

Click image to enlarge

See all 77 items in product family

Dake 977500-2 SB-25 - 1 Phase Floor Drill Press 1" Drill Capacity 220V - 1 phase only

Item #: WBB1122387

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,272.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Dake 977500-2 SB-25 - 1 Phase Floor Drill Press 1" Drill Capacity 220V - 1 phase only

Drill Press

Modern design with the operator in mind.

Features:
  • A locking handle hub with convenient dial-in adjustment and an easy to read scale for fast, accurate, and repeatable depth setting changes
  • CE safety electrical package features push button on/off switch, emergency stop button, low voltage controls, thermal overload, and interlock safety switch for belt cover
  • Large diameter sturdy spindle for rigid drilling has four bearing points for smooth operation
  • Massive cast head, machined column, and sturdy cast base reduces vibration
  • Bench and floor models both have machined table and base surfaces with t-slots for mounting and fixturing
  • Quick bit changes with standard Morse Taper (MT), common adaptors or standard keyed chuck
  • Quick release belt tensioning for fast, easy speed changes
  • Handle has 3 spokes with spring return for precise operator control and ergonomic operation
Includes:
  • Keyless chuck
  • Plexiglas chip & chuck guard
  • Drift (for bit removal)
Documents

Documents are in PDF format

Product Specifications

    • COLUMN DIAMETER INCHES3-5/8
    • SPINDLE TAPERMT3
    • BRANDDake
    • WEIGHT LBS.397
    • SPINDLE TRAVEL (IN.)5
    • BASE DEPTH INCHES 23-5/8
    • NO. OF SPEEDS9
    • DRILLING CAPACITY (IN.)1
    • OVERALL HEIGHT INCHES71
    • SPINDLE TO TABLE INCHES 28-1/2
    • SIZE18"
    • STYLEFloor
    • MODELSB-25 - 1 Phase
    • MOTOR HORSEPOWER1 HP
    • MOTOR VOLTAGE220V
    • TABLE WIDTH INCHES13-7/8
    • AMPS20
    • SPINDLE TO BASE INCHES 50-1/8
    • MANUFACTURERS PART NUMBER977500-2
    • MOTOR PHASE1 Ph
    • TABLE DEPTH INCHES 13-3/4
    • BASE WIDTH INCHES 15-5/8
    • SPINDLE SPEED270-2000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!