Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Clausing Atlas 2284-300 20" Head & Column Drill - 300-2000 RPM Vari-SPD - 3PH - 230V

Rollover image to zoom in

Click image to enlarge

See all 77 items in product family

Clausing Atlas 2284-300 20" Head & Column Drill - 300-2000 RPM Vari-SPD - 3PH - 230V

Item #: WBB2190632

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5,166.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Clausing Atlas 2284-300 20" Head & Column Drill - 300-2000 RPM Vari-SPD - 3PH - 230V

Features:
  • 3MT Spindle
  • Elevating Mechanism for Head Assembly
  • On/Off Switch
  • Belt Guard
  • Spindle Guard
  • Motors and Switches Installed, Wired, and Ready to Connect to Power
  • 8' 3-Wire Cord and Plug


Product Specifications

    • COLUMN DIAMETER INCHES4
    • DESCRIPTIONDrill Press
    • WEIGHT LBS390
    • BRANDClausing
    • SPINDLE TRAVEL (IN.)6.5
    • QUILL RETURN SPRING CAPACITY LBS40
    • DEPTH INCHES3.25
    • QUILL DIAMETER (IN.)2.5
    • DRILLS TO CENTER OF CIRCLE (IN.)20
    • DRILLING CAPACITY MILD STEEL3/4"
    • MOTOR VOLTAGE230V
    • WIDTH INCHES20
    • MOTOR PHASE3 Ph
    • TYPEVariable Speed
    • COLUMN LENGTH (IN.)43
    • SPINDLE TO TABLE INCHES 25.437
    • COLUMN THICKNESS INCHES3/8
    • HEIGHT INCHES51.625
    • SIZE20"
    • STYLEHead & Column Assembly
    • MODELAtlas
    • DISTANCE SPINDLE TO COLUMN (IN.)10
    • MOTOR HORSEPOWER1.5 HP
    • HAND FEED CAPACITY (IN.)1.25
    • SPINDLE NOSE3MT 1.74" OD
    • MANUFACTURERS PART NUMBER2284-300

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!