Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jet 690302 JTM-4VS Milling Machine W/300S DRO, X & Y-Axis Powerfeeds, 3 HP
See all 314 items in product family

Jet 690302 JTM-4VS Milling Machine W/300S DRO, X & Y-Axis Powerfeeds, 3 HP

Item #: WBB0231052

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $16,202.86 Save up to 20%
Price: $ 12,999.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Jet 690302 JTM-4VS Milling Machine W/300S DRO, X & Y-Axis Powerfeeds, 3 HP

Constructed using the Meehanite casting process, JET Variable Speed Milling Machines provide consistent and reliable operation. Precision bored and honed Milling heads ensure quality cuts, and the three-stage power downfeed with automatic stop makes the JET Variable Speed Milling Machines easy to use. Available in single or three phase power configurations, the JET JTM-4VS Series mills are backed by the industry leading two year full service and parts warranty

Features:
  • Meehanite casting
  • Hardened and ground table
  • Chrome lead screws on X and Y axis
  • Turcite B on X and Y axis
  • Satin chrome finished dials
  • Precision bored and honed Milling head
  • Large diameter quill is chromed
  • High precision Class 7 spindle bearings
  • Spindle head is internally cooled
  • No fuse breaker power connection
  • Heavy duty motor driver power connection
  • Chrome plated motor shaft with bearing support at end
  • One piece quill and pinion shaft
  • The stage power downfeed with automatic stop
  • Heavy duty spindle brake
  • Locks on all moveable surfaces
  • Hardened and ground square knee ways and cross ways
  • Adjustable gibs throughout
  • Internal coolant tank built into base for use with coolant system (Coolant pump not included
  • Tolerance test sheet include
  • Standard Equipment
  • One shot lubrication system
  • Way covers
  • Draw bar
  • Tool box with tools


Documents are in PDF format

Product Specifications

    • NUMBER OF SPINDLE SPEEDSVariable
    • RANGE OF SPINDLE SPEEDS (RPM)60 - 4,200
    • SPINDLE TAPERR-8
    • TABLE SIZE INCHES9 x 49
    • BRANDJET®
    • DROAcu-Rite 300S
    • SPINDLE TRAVEL (IN.)5
    • POWERFEEDX & Y-Axis
    • TABLE LONGITUDINAL TRAVEL (IN.)34
    • QUILL DIAMETER (IN.)3-3/8
    • DISTANCE SPINDLE TO COLUMN (MAX./IN.)19
    • MOTOR VOLTAGE230/460
    • TRAVEL OF RAM (IN.)13-3/8
    • TRAVEL OF KNEE (IN.)14-1/2
    • LIMITED WARRANTY2-Year Warranty
    • MOTOR PHASEThree
    • MAX DISTANCE SPINDLE TO TABLE17-1/2
    • POWER DRAW BARManual
    • DISTANCE SPINDLE TO COLUMN (MIN./IN.)4-1/2
    • STYLEVariable Speed R8
    • MODELJTM-4VS
    • DISTANCE SPINDLE TO COLUMN (IN.)17-1/2 (max)
    • QUILL DOWN FEED RATES (IPR).0015 - .003 - .006
    • MOTOR HORSEPOWER3
    • TABLE CROSS TRAVEL (IN.)12
    • HEAD MOVEMENT (DEG.)90 R & L, 45 F & B
    • WORK TABLE WEIGHT CAPACITY (LBS.)660
    • T-SLOTS CENTERS (IN.)2-1/2
    • MANUFACTURERS PART NUMBER690302
    • COLLET CAPACITY1/8 - 7/8
    • PREWIRED230V
    • T-SLOTS NUMBER AND SIZE (IN.)3 & 5/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed