Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JET JTM-1254VS Mill - Acu-Rite 300S 3X DRO (Knee), X-Axis Powerfeed - Air Powered Drawbar - 690647

Rollover image to zoom in

Click image to enlarge

See all 242 items in product family

JET JTM-1254VS Mill - Acu-Rite 300S 3X DRO (Knee), X-Axis Powerfeed - Air Powered Drawbar - 690647

Item #: WBB2242041

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $24,214.29 Save up to 19%
Price: $ 19,499.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
The JET JTM-1254RVS and JTM-1254VS combine durability, strength and precision engineering, resulting in 12” x 54” Variable Speed Vertical Milling Machines that turn out high quality components. Designed for ease of use, Jet Mills provide ongoing automatic lubrication and quick nut spindle feed along with the JET exclusive new casting, providing the end-user with an easier solution to leveling the machine without raising it up off the floor. These heavy-duty mills are offered in both R-8 & NT-40 Spindles with all the features you've come to expect backed by the industry-leading JET Two Year Warranty.

Features:
  • Certified Meehanite® Castings
  • Precision bored and honed milling head
  • High precision Class 7 spindle bearings
  • Quick Spindle Feed Nut
  • Three-stage power downfeed with automatic stop
  • Heavy-duty spindle brake
  • Precision hardened and ground ways and table
  • Three Precision ground t-slots
  • Turcite B on X & Y Axis
  • Adjustable gibs throughout
  • CSA/CUS: Following strict guidelines and electrical requirements, these JET Mills are CSA/CUS certified
  • Spindle Guard
  • Spindle Brake for rapid stopping of the spindle
  • Automatic Lubrication every 180 minutes with a flow of 3-6cc reduces maintenance
  • Quick nut for spindle feed
  • JET exclusive new casting provides the end-user an easier solution to leveling the machine without raising it up off the floor
  • Two 115V outlets on electrical box for Powerfeeds only
  • Spindle Safety Guard
  • Led Machine Lamp
  • Dual Locks on All Moveable Surfaces
  • Chip Pan
  • Draw bar
  • Tool box with tools
Specifications:
  • Digital Readout: Acu-Rite 300S
  • Number Of Axis: 3 (Knee)
  • Powerfeed: X-Axis
  • Power Draw Bar: Pheumatic
  • Spindle Taper (In. x TPI): Nt40
  • Table Size (L x W) (In.): 12 x 54
  • Quill Diameter (In.): 4-1/8
  • Range Of Spindle Speeds (RPM): 80 - 3,800
  • Quill Down Feed Rates (IPR): .0015–.003–.008
  • Spindle Travel (In.): 5
  • Head Movement: 90°R & L 45° F & B
  • Max Distance Spindle To Table (In.): 23
  • Distance Spindle To Column (Max.) (In.): 27-3/4
  • Distance Spindle To Column (Min.) (In.): 7 1/2
  • Table Longitudinal Travel (In.): 33-7/8
  • Table Longitudinal Travel With Powerfeed (In.): 28-1/4
  • Table Cross Travel (In.): 15-1/3
  • T-Slot Centers (In.): 2-1/2
  • Work Table Weight Capacity (Lbs.): 925
  • Travel Of Knee (In.): 19-1/4
  • Travel Of Ram (In.): 25
  • Saddle Width (In.): 25-5/8
  • Column Width (In.): 14-1/4
  • Motor: 5HP, 230/460V, 3Ph
  • Overall Dimensions (L x W x H) (In.): 92-1/8 x 79-7/8 x 104-1/4
  • Weight (Lbs.): 3696
JET Red Assurance 2-Year Warranty: JET warrants every product it sells. If a JET tool needs service or repair, One of JET's Authorized Service Centers located throughout the United States can give you quick service. In most cases, any of these JPW Industries Authorized Service Centers can authorize warranty repair, assist you in obtaining parts, or perform routine maintenance and major repair on your JET tools

Product Specifications

    • TABLE SIZE INCHES12 x 54
    • BRANDJET®
    • DROAcu-Rite 300S (Knee)
    • AIR POWERED DRAWBARYes
    • POWERFEEDX-Axis
    • MANUFACTURERS PART NUMBER698153
    • TABLE LONGITUDINAL TRAVEL (IN.)33-7/8
    • MOTOR PHASEThree
    • MODELJTM-1254VS
    • MOTOR HORSEPOWER5
    • TABLE CROSS TRAVEL (IN.)15-1/3
    • MOTOR VOLTAGE230/460

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed