Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JET JTM-4VS Mill - 3-Axis Acu-Rite G-2 MillPWR CNC w/ Air Powered Drawbar - 690534

Rollover image to zoom in

Click image to enlarge

See all 314 items in product family

JET JTM-4VS Mill - 3-Axis Acu-Rite G-2 MillPWR CNC w/ Air Powered Drawbar - 690534

Item #: WBB2242031

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $44,400.00 Save up to 18%
Price: $ 36,399.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
JET offers complete, factory-installed CNC packages with your choice of 2 or 3-axis CNC controls. The Computer Numerical Control system brings the added precision of digital automation to the process, allowing the user greater control and efficiency. Meehanite® casted JET Vertical Mills with CNC packages deliver accurate results every time. All the features you've come to expect backed by the industry-leading JET Two Year Warranty

Specifications:
  • CNC Package: Acu-Rite Millpwr® G2
  • Number Of Axis: 3
  • Table Size (L x W) (In.): 9 x 49
  • Power Draw Bar: Pneumatic
  • Spindle Taper (In. x TPI): R-8
  • Quill Diameter (In.): 3-3/8
  • Number Of Spindle Speeds: Variable
  • Range Of Spindle Speeds (RPM): 60 - 4,200
  • Quill Down Feed Rates (IPR): .0015 - .003 - .006
  • Spindle Travel (In.): 5
  • Head Movement: 90° R & L, 45° F & B
  • Max Distance Spindle To Table (In.): 17-1/2
  • Distance Spindle To Column (Max.) (In.): 19
  • Distance Spindle To Column (Min.) (In.): 4-1/2
  • Collet Capacity: 1/8 - 7/8
  • Table Longitudinal Travel (In.): 34
  • Table Cross Travel (In.): 12
  • T-Slots Number And Size (In.): 3 And 5/8
  • T-Slot Centers (In.): 2-1/2
  • Work Table Weight Capacity (Lbs.): 660
  • Travel Of Knee (In.): 14-1/2
  • Travel Of Ram (In.): 13-3/8
  • Overall Dimensions (L x W x H) (In.): 66 x 63 x 85
  • Motor: 3 HP, 230/460V, 3Ph
  • Weight (Lbs.): 2,420
JET Red Assurance 2-Year Warranty: JET warrants every product it sells. If a JET tool needs service or repair, One of JET's Authorized Service Centers located throughout the United States can give you quick service. In most cases, any of these JPW Industries Authorized Service Centers can authorize warranty repair, assist you in obtaining parts, or perform routine maintenance and major repair on your JET tools

Product Specifications

    • TABLE SIZE INCHES9 x 49
    • BRANDJET®
    • DROAcu-Rite MillPwr G2
    • AIR POWERED DRAWBARYes
    • POWERFEEDNone
    • MANUFACTURERS PART NUMBER690949
    • TABLE LONGITUDINAL TRAVEL (IN.)34
    • MOTOR PHASEThree
    • MODELJTM-4VS
    • MOTOR HORSEPOWER3
    • TABLE CROSS TRAVEL (IN.)12
    • MOTOR VOLTAGE230/460

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!