Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dake 906901 200-ton Air Hydraulic Workhead - Double Air Pumps (Workhead Only)

Rollover image to zoom in

Click image to enlarge

See all 132 items in product family

Dake 906901 200-ton Air Hydraulic Workhead - Double Air Pumps (Workhead Only)

Item #: WBB1122406

Sold By: globalindustrial.com

Usually ships in 72 to 75 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 22,712.00
Product Information
Customer Review
Product Q&A
Dake 906901 6-901 200-ton Air Hydraulic Workhead - Double Air Pumps (Workhead only - does not include complete press)

Air Operated Bench Press

The two essential features in any bench press - a cast iron frame and a quality air cylinder.

Features:
  • Non-rotating double acting ram
  • Easily adjusted ram speed and stroke
  • Dual palm push buttons

Product Specifications

    • BRANDDake
    • MAXIMUM PRESSURE200 Tons
    • MANUFACTURERS PART NUMBER906901
    • MODEL6-901
    • TYPEHydraulic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed