Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dake 944003 44-003 Pedestal for 75-Ton Laboratory Press

Rollover image to zoom in

Click image to enlarge

See all 132 items in product family

Dake 944003 44-003 Pedestal for 75-Ton Laboratory Press

Item #: WBB1122408

Sold By: globalindustrial.com

Usually ships in 72 to 75 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,653.00
Product Information
Customer Review
Product Q&A
Dake 944003 44-003 Pedestal for 75-Ton Laboratory Press

This pedestal is for use with a Laboratory Press.

Product Specifications

    • BRANDDake
    • MODEL44-003
    • MANUFACTURERS PART NUMBER944003
    • MAXIMUM PRESSURE--
    • TYPE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed