Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ABC Blackener™ Kit
See all 13 items in product family

ABC Blackener™ Kit

Item #: WBB511470

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 172.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
A cosmetic blackener for most non-ferrous metals. ABC Blackener™ works on aluminum, brass, and copper. No special ventilating system required. Should be used at room temperature. May be applied by immersion or brush-on technique. Precision Brand® ABC Blackener™ Kit contains a 1-quart bottle of ABC Blackener™ and a 1-quart bottle of ABC Sealant™. One quart of ABC Blackener™ covers 30 to 40 square feet, however coverage varies with application technique. ABC Blackener™ products cannot be shipped via air transportation.

Product Specifications

    • BRANDPrecision Brand®
    • DESCRIPTIONBlackener Kit
    • USED FORAluminum, Brass and Copper
    • MANUFACTURERS PART NUMBER45900
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed