Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rustlick™ 606, 12 Oz. Aerosol Can - Pkg Qty 12
See all 12 items in product family

Rustlick™ 606, 12 Oz. Aerosol Can - Pkg Qty 12

Item #: WBB915958

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$13.25 each

Sold in packages of 12

Price: $159.00
Product Information
Customer Review
Product Q&A
Rustlick™ 606

Rustlick 606 is a moisture-absorbing rust preventative and corrosion inhibitor designed for long-term in-door use which can be applied to porous, wet surfaces and reduces surface preparation time. It leaves an oily thin-film that is easily removed by wiping, alkaline washing, or vapor degreasing. 606 is recommended for porous or configured metals.

Documents

Documents are in PDF format

Product Specifications

    • BRANDRustlick™
    • DESCRIPTIONMetalworking Fluid
    • USED FORMoisture-Absorbing Rust Preventative
    • TYPEMoisture-Absorbing Rust Preventative
    • APPLICATIONMoisture-absorbing rust preventative: for long-term, in-door use
    • SIZE12 Oz.
    • PACKAGE TYPEAerosol
    • FORMULA606

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed