discount codeFree shipping over 300

Applied at checkout

ADDVANCE 6030C Botanical Fluid - 55 Gallon Drum

ADDVANCE 6030C Botanical Fluid - 55 Gallon Drum

Item #: WBB2152647

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Addvance 6030C
  • Addvance Hand Cleaner

Addvance 6030C

Price: $1,471.00

Quantity

Popular item in this category

TAP-EZE X2 Tapping Fluid - 55 Gallon Drum

Usually ships in 3 to 6 days

Not Yet Rated

$1,270.00

Customers Also Viewed

ADDVANCE 6030C Botanical Fluid - 55 Gallon Drum

ADDVANCE 6030C is a heavy-duty, high performance, botanical metalworking fluid for machining and grinding of ferrous, non-ferrous and copper alloys. It is virtually non-foaming in high pressure applications. ADDVANCE 6030C has a unique blend of botanical additives and boundary lubricants that provide proven performance on difficult machining and grinding operations. ADDVANCE 6030C is formulated to provide exceptional rust protection. ADDVANCE 6030C is the ideal choice for replacing chlorinated soluble oils used to machine aluminum, especially small hole tapping of aluminum. ADDVANCE 6030C does not contain petroleum oil, chlorine or sulfur.

Features & Benefits:
  • Exceptional rust protection
  • Virtually non-foaming
  • Contains no nitrites or phenols
  • Excellent rancidity control
  • Does not leave tacky residue on machine or fixtures
  • Forms stable dilution in hard or soft water
Applications:
  • Broaching
  • CNC Machining
  • Drilling
  • Grinding
  • Honing
  • Machining-General
  • Milling-Profiling
  • Reaming
  • Sawing
  • Stamping
  • Tapping
  • Turning


Product Specifications

  • BRANDMetalloid
  • DESCRIPTIONBotanical Fluid
  • SIZE55 Gallons
  • PACKAGE TYPEDrum
  • FORMULAAddvance 6030C
  • COUNTRY OF ORIGINMade in USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ADDVANCE 6030C Botanical Fluid - 55 Gallon Drum

ADDVANCE 6030C Botanical Fluid - 55 Gallon Drum

Item #: WBB2152647

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top