Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rustlick™ Grotan, 1 Gallon - Pkg Qty 4
See all 3 items in product family

Rustlick™ Grotan, 1 Gallon - Pkg Qty 4

Item #: WBB915813

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$90.95 each

Sold in packages of 4

Price: $363.80
Product Information
Customer Review
Product Q&A
Rustlick™ Grotan

Grotan broad spectrum bactericide is extensively used for the routine treatment of bacteria commonly found in metalworking fluids/coolant. Grotan is registered for use in metalworking fluids and should be used only according to the instructions provided on the label.

Documents

Documents are in PDF format

Product Specifications

    • BRANDRustlick™
    • DESCRIPTIONMetalworking Fluid
    • USED FORBactericide
    • TYPEBactericide
    • APPLICATIONBroad spectrum bactericide
    • SIZE1 Gallon
    • PACKAGE TYPEJug
    • FORMULAGrotan

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed