Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
METCHEM 6470 Synthetic Fluid - 55 Gallon Drum

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

METCHEM 6470 Synthetic Fluid - 55 Gallon Drum

Item #: WBB2152668

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,157.00
Product Information
Customer Review
Product Q&A
METCHEM 6470 Synthetic Fluid - 55 Gallon Drum

METCHEM 6470 is a medium-duty synthetic coolant chemically engineered to machine and grind non-ferrous and ferrous alloys. METCHEM 6470 is excellent for carbon steels, alloy steels, and cast iron. METCHEM 6470 provides excellent corrosion protection to parts and machine tools. METCHEM 6470 is suitable for CNC machining and central systems.

Features & Benefits:
  • Hard water stable
  • Exceptional lubrication
  • Excellent corrosion protection
  • Outstanding wetting properties
  • Excellent tool life and part finish
  • Low foaming
  • Exceedingly clean running
  • Exceptional sump life
  • Non-staining on soft metals
  • Reduced coolant "drag-out"
  • Reduced disposal costs
  • Biodegradable
Applications:
    CNC Machining
  • Drilling
  • Grinding
  • Machining- General
  • Milling- Profiling
  • Reaming
  • Roll Forming
  • Sawing
  • Tapping
  • Turning


Documents

Documents are in PDF format

Product Specifications

    • BRANDMetalloid
    • DESCRIPTIONSynthetic Fluid
    • SIZE55 Gallons
    • PACKAGE TYPEDrum
    • FORMULAMetchem 6470
    • COUNTRY OF ORIGINMade in USA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!