Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
METKLEEN 2140 Cleaner Fluid - 55 Gallon Drum

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

METKLEEN 2140 Cleaner Fluid - 55 Gallon Drum

Item #: WBB2152633

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 582.00
Product Information
Customer Review
Product Q&A
METKLEEN 2140 Cleaner Fluid - 55 Gallon Drum

METKLEEN 2140 is a heavy-duty floor and all purpose maintenance cleaner. This high detergency, hard surface cleaner simultaneously cleans and deodorizes the most heavily soiled surfaces. The unique wetting properties of METKLEEN 2140 enhances detergency and soil penetration. METKLEEN 2140 is an excellent choice to remove the toughest oils, greases and shop soils.

Features & Benefits:
  • Leaves floors Clean & Dry
  • Hard water stable
  • Multifunctional – cleans and deodorizes
  • Cleans well in cold water
  • Economical – highly concentrate
  • Safe on ferrous and non-ferrous metals
  • Safe on plastic, glass, ceramics and linoleum
  • Removes tire tracks, grease, carbon, and other hard to remove soils
Applications:
  • Cleaning- Maintenance


Documents

Documents are in PDF format

Product Specifications

    • BRANDMetalloid
    • DESCRIPTIONCleaner Fluid
    • SIZE55 Gallons
    • PACKAGE TYPEDrum
    • FORMULAMetkleen 2140
    • COUNTRY OF ORIGINMade in USA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!