discount codeFree shipping over 300

Applied at checkout

METSOL 9000 Water Soluble Fluid - 55 Gallon Drum

METSOL 9000 Water Soluble Fluid - 55 Gallon Drum

Item #: WBB2152648

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,556.00

Quantity

Popular item in this category

TAP-EZE X2 Tapping Fluid - 55 Gallon Drum

Usually ships in 3 to 6 days

Not Yet Rated

$1,270.00

Customers Also Viewed

METSOL 9000 Water Soluble Fluid - 55 Gallon Drum

METSOL 9000 is a high performance heavy-duty, bio-stable, water soluble coolant for machining and grinding of ferrous and non-ferrous metals. METSOL 9000 is formulated to provide exceptional tool life and long term, trouble free performance with superior tramp oil rejection. The unique chemistry of METSOL 9000 forms a bio-stable emulsion that resists the growth of bacteria, resulting in excellent rancidity control. This exclusive formulation also provides a coolant that is low foaming, making it an excellent choice for high pressure and through the spindle coolant spray. METSOL 9000 can be used in individual sumps and central systems.

Features & Benefits:
  • Remains stable in sump for longer periods of time
  • Excellent rancidity control
  • Low foaming – excellent for high pressure machining
  • Excellent corrosion protection
  • Excellent lubricity and cooling properties
  • Superior tramp oil rejection
  • Bio-stable - effective bacterial inhibition
Applications:
  • Broaching
  • CNC Machining
  • Deep Hole Drilling
  • Drilling
  • Machining- General
  • Milling- Profiling
  • Reaming
  • Tapping
  • Turning


Product Specifications

  • BRANDMetalloid
  • DESCRIPTIONWater Soluble
  • SIZE55 Gallons
  • PACKAGE TYPEDrum
  • FORMULAMetsol 9000
  • COUNTRY OF ORIGINMade in USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
METSOL 9000 Water Soluble Fluid - 55 Gallon Drum

METSOL 9000 Water Soluble Fluid - 55 Gallon Drum

Item #: WBB2152648

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top