Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ML-700 Heavy Duty Lubricant - 1 Gallon Container

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

ML-700 Heavy Duty Lubricant - 1 Gallon Container

Item #: WBB2152653

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 66.95
Product Information
Customer Review
Product Q&A
ML-700 Heavy Duty Lubricant - 1 Gallon Container

MicroLubricant ML-700 is a heavy-duty minimal quantity lubricant for cutting and forming of all metals. ML-700 is a synergistic blend of botanical and synthetic lubricants that combines all three lubrication processes in one lubricant. This state-of-the-art formulation is unique in that it optimizes all machining and forming operations. ML-700 is completely soluble in cold water thus leaving absolutely no residue on the part.

Features & Benefits:
  • Eliminates coolant waste
  • Improves air quality – no misting
  • Eliminates coolant maintenance
  • Eliminates staining on sensitive metals
  • Eliminates corrosion
  • 100% Biodegradable
  • Eliminates post cleaning process
  • Produces dry chips – easier to process
  • Eliminates rancidity and odors
  • Eliminates flood lubrication – cost effective
  • Eliminates costly additives
  • Eliminates petroleum oils
  • Eliminates mixing/measuring
  • Reduces friction and heat
  • Eliminates smoke and oil residue
  • Eliminates lubricant residue
  • Faster machining – Improved finishes
  • Heat treatable
Applications:
  • CNC Machining
  • Drilling
  • Machining- General
  • Machining- Microlubrication
  • Milling- Profiling
  • Sawing
  • Sawing- Microlubrication
  • Tapping
  • Turning


Documents

Documents are in PDF format

Product Specifications

    • BRANDMetalloid
    • DESCRIPTIONHeavy Duty Lubricant
    • SIZE1 Gallon
    • PACKAGE TYPEContainer
    • FORMULAML-700
    • COUNTRY OF ORIGINMade in USA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!