Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TAP-EZE X3 Tapping Fluid - 5 Gallon Pail

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

TAP-EZE X3 Tapping Fluid - 5 Gallon Pail

Item #: WBB2152634

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 115.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
TAP-EZE X3 Tapping Fluid - 5 Gallon Pail

TAPEZE X-3 is a high viscosity, E.P. fortified tapping and cutting fluid that is safe for all metals. TAPEZE X-3 is formulated to "cling" to your tap or tooling to afford the maximum of lubricity and tap life.

Features & Benefits:
  • Increased tap life
  • Safe on all metals, including aluminum and stainless steel
  • Improved part finishes
  • Eliminates chipping and galling
  • Improved thread quality
  • Reduces tool breakage
  • "Splits Out" of machining coolants
  • "Clings" to tool without mess or waste
  • Economical – can use as is or as an additive
Applications:
  • Bending
  • Blanking
  • Broaching
  • Cold Heading
  • Deep Drawing
  • Deep Hole Drilling
  • Drilling
  • End-Forming
  • Extruding
  • Metalforming
  • Milling- Profiling
  • Piercing
  • Punching
  • Reaming
  • Stamping
  • Tapping
  • Tube- Bending
  • Tube- Drawing
  • Tube- End-Forming
  • Tube- Expanding


Documents

Documents are in PDF format

Product Specifications

    • BRANDMetalloid
    • DESCRIPTIONTapping Fluid
    • SIZE5 Gallons
    • PACKAGE TYPEPail
    • FORMULATap-Eze X3
    • COUNTRY OF ORIGINMade in USA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!