discount codeFree shipping over 300

Applied at checkout

HSS Cap Screw 3 Flute Counterbore, Pilot for 5/16" Screw,11/32" Pilot DIA x 1/2" D, 7/16" Sh D

HSS Cap Screw 3 Flute Counterbore, Pilot for 5/16" Screw,11/32" Pilot DIA x 1/2" D, 7/16" Sh D

Item #: WBB558432

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $20.50

Quantity

Popular item in this category

Customers Also Viewed

High Speed Steel Solid Pilot Cap Screw Counterbore with Straight Shank. HSS TMX Cap Screw 3 Flute Counterbore with solid pilot for 5/16" Screw with 11/32" pilot diameter x 1/2" cutting diameter x 7/16" shank diameter x 5" overall length.
  • Designed to cut the needed form for cap screws


Product Specifications

  • DESCRIPTIONCounterbore
  • DIAMETER1/2"
  • MATERIALHSS
  • BRANDImport
  • SHANK DIAMETER INCHES7/16
  • SHANK TYPEStraight
  • SHANK DIAMETER7/16"
  • MANUFACTURERS PART NUMBERB558432
  • TYPECap Screw
  • PILOT11/32"
  • NUMBER OF FLUTES3
  • OVERALL LENGTH5"
  • CUTTING DIAMETER INCHES1/2
  • OVERALL LENGTH INCHES (OAL)5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Cap Screw 3 Flute Counterbore, Pilot for 5/16" Screw,11/32" Pilot DIA x 1/2" D, 7/16" Sh D

HSS Cap Screw 3 Flute Counterbore, Pilot for 5/16" Screw,11/32" Pilot DIA x 1/2" D, 7/16" Sh D

Item #: WBB558432

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top