discount codeFree shipping over 300

Applied at checkout

HSS Cap Screw 3 Flute Counterbore, Pilot for M6 Screw,6.6mm Pilot DIA x 11mm D, 7/16" Sh D, 5" OAL

HSS Cap Screw 3 Flute Counterbore, Pilot for M6 Screw,6.6mm Pilot DIA x 11mm D, 7/16" Sh D, 5" OAL

Item #: WBB557314

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $24.95

Quantity

Popular item in this category

HSS Import Cap Screw 3 Flute Counterbore HSS,1/2 x 3/4 17/32 Pilot

Usually ships in 5 to 8 days

Not Yet Rated

$30.95

Customers Also Viewed

High Speed Steel Solid Pilot Metric Cap Screw Counterbore with Straight Shank. HSS TMX Cap Screw 3 Flute Counterbore with solid pilot for M6 Screw with 6.6mm pilot diameter x 11mm cutting diameter x 7/16" shank diameter x 5" overall length.
  • Designed to cut the needed form for cap screws


Product Specifications

  • DESCRIPTIONCounterbore
  • DIAMETER11mm
  • MATERIALHSS
  • BRANDImport
  • SHANK DIAMETER INCHES7/16
  • SHANK TYPEStraight
  • SHANK DIAMETER7/16"
  • MANUFACTURERS PART NUMBERB557314
  • TYPECap Screw
  • PILOT6.6mm
  • NUMBER OF FLUTES3
  • OVERALL LENGTH5"
  • CUTTING DIAMETER MM11
  • OVERALL LENGTH INCHES (OAL)5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Cap Screw 3 Flute Counterbore, Pilot for M6 Screw,6.6mm Pilot DIA x 11mm D, 7/16" Sh D, 5" OAL

HSS Cap Screw 3 Flute Counterbore, Pilot for M6 Screw,6.6mm Pilot DIA x 11mm D, 7/16" Sh D, 5" OAL

Item #: WBB557314

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top