HSS Cap Screw 3 Flute Counterbore, Pilot for Screw # 5,.141 Pilot DIA x .221 D, 3/16" Sh D, 3" OAL
See all 100 items in product family

HSS Cap Screw 3 Flute Counterbore, Pilot for Screw # 5,.141 Pilot DIA x .221 D, 3/16" Sh D, 3" OAL

Item #: WBB560113

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 11.25
Product Information
Customer Review
Product Q&A
High Speed Steel Solid Pilot Cap Screw Counterbore with Straight Shank. HSS TMX Cap Screw 3 Flute Counterbore with solid pilot for Screw # 5 with .141 pilot diameter x .221 cutting diameter x 3/16" shank diameter x 3" overall length.
  • Designed to cut the needed form for cap screws


Product Specifications

    • DESCRIPTIONCounterbore
    • DIAMETER.221"
    • MATERIALHSS
    • BRANDImport
    • SHANK DIAMETER INCHES3/16
    • SHANK TYPEStraight
    • SHANK DIAMETER3/16"
    • OVERALL LENGTH3"
    • PILOT.141"
    • MANUFACTURERS PART NUMBERB560113
    • NUMBER OF FLUTES3
    • OVERALL LENGTH INCHES (OAL)3
    • TYPECap Screw

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!