discount codeFree shipping over 300

Applied at checkout

HSS Cap Screw T Shank 3 Flute Counterbore, Pilot for M16 Screw,17.0mm Pilot DIA x 26mm D, #2 MT

HSS Cap Screw T Shank 3 Flute Counterbore, Pilot for M16 Screw,17.0mm Pilot DIA x 26mm D, #2 MT

Item #: WBB556237

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $44.95

Quantity

Popular item in this category

Customers Also Viewed

High Speed Steel Solid Pilot Metric Cap Screw Counterbore with Taper Shank. HSS TMX Cap Screw Taper Shank 3 Flute Counterbore with solid pilot for M16 Screw with 17.0mm pilot diameter x 26mm cutting diameter x #2 MT shank x 9" overall length.
  • Designed to cut the needed form for cap screws


Product Specifications

  • DESCRIPTIONCounterbore
  • DIAMETER26mm
  • MATERIALHSS
  • BRANDImport
  • SHANK TYPETaper
  • SHANK DIAMETER#2 MT
  • MANUFACTURERS PART NUMBERB556237
  • TYPECap Screw
  • PILOT17mm
  • NUMBER OF FLUTES3
  • OVERALL LENGTH9"
  • CUTTING DIAMETER MM26
  • SHANK SIZE#2 MT
  • OVERALL LENGTH INCHES (OAL)9
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Cap Screw T Shank 3 Flute Counterbore, Pilot for M16 Screw,17.0mm Pilot DIA x 26mm D, #2 MT

HSS Cap Screw T Shank 3 Flute Counterbore, Pilot for M16 Screw,17.0mm Pilot DIA x 26mm D, #2 MT

Item #: WBB556237

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top