discount codeFree shipping over 300

Applied at checkout

HSS Import Cap Screw 3 Flute Counterbore 7 piece Set, Solid Pilot M3 thru M12 in Metal Case

HSS Import Cap Screw 3 Flute Counterbore 7 piece Set, Solid Pilot M3 thru M12 in Metal Case

Item #: WBB556232

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $133.95

Quantity

Customers Also Viewed

High Speed Steel Solid Pilot Metric Cap Screw Counterbore SET with Straight Shank. HSS TMX Cap Screw 3 Flute Counterbore 7 piece SET with solid pilot M3 thru M12 in metal case.
  • Designed to cut the needed form for cap screws


Product Specifications

  • DESCRIPTIONCounterbore Set
  • MATERIALHSS
  • BRANDImport
  • NUMBER OF PIECES7
  • NUMBER OF FLUTES3
  • MANUFACTURERS PART NUMBERB556232
  • TYPECap Screw
  • SET SIZE RANGEM3 - M12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Cap Screw 3 Flute Counterbore 7 piece Set, Solid Pilot M3 thru M12 in Metal Case

HSS Import Cap Screw 3 Flute Counterbore 7 piece Set, Solid Pilot M3 thru M12 in Metal Case

Item #: WBB556232

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top