discount codeFree shipping over 300

Applied at checkout

HSS Import Cap Screw 3 Flute Counterbore with Solid Pilot for Screw # 10 with 13/64" Pilot Diameter

HSS Import Cap Screw 3 Flute Counterbore with Solid Pilot for Screw # 10 with 13/64" Pilot Diameter

Item #: WBB556101

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $15.50

Quantity

Popular item in this category

Customers Also Viewed

High Speed Steel Solid Pilot Cap Screw Counterbore with Straight Shank. HSS TMX Cap Screw 3 Flute Counterbore with solid pilot for Screw # 10 with 13/64" pilot diameter x 21/64" cutting diameter x 5/16" shank diameter x 3-1/2" overall length.
  • Designed to cut the needed form for cap screws


Product Specifications

  • DESCRIPTIONCounterbore
  • DIAMETER21/64"
  • MATERIALHSS
  • BRANDImport
  • SHANK DIAMETER INCHES5/16
  • SHANK TYPEStraight
  • SHANK DIAMETER5/16"
  • MANUFACTURERS PART NUMBERB556101
  • TYPECap Screw
  • PILOT13/64"
  • NUMBER OF FLUTES3
  • OVERALL LENGTH3-1/2"
  • CUTTING DIAMETER INCHES21/64
  • OVERALL LENGTH INCHES (OAL)3-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Cap Screw 3 Flute Counterbore with Solid Pilot for Screw # 10 with 13/64" Pilot Diameter

HSS Import Cap Screw 3 Flute Counterbore with Solid Pilot for Screw # 10 with 13/64" Pilot Diameter

Item #: WBB556101

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top