Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HSS 2 Flute Counterbore,Solid Pilot for Fillister Head Screw # 12,.215 Pilot DIA x .372 D, 3" OAL
See all 11 items in product family

HSS 2 Flute Counterbore,Solid Pilot for Fillister Head Screw # 12,.215 Pilot DIA x .372 D, 3" OAL

Item #: WBB560209

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 9.90
Product Information
Customer Review
Product Q&A
High Speed Steel Straight Shank Solid Counterbore for Fillister Head Screws. HSS TMX 2 Flute Counterbore with solid pilot for Fillister Head Screw # 12 with .215 pilot diameter x .372 cutting diameter x 3" overall length.
  • Designed to cut the needed form for fillister head screws


Product Specifications

    • DESCRIPTIONCounterbore
    • DIAMETER.372"
    • MATERIALHSS
    • BRANDImport
    • PILOT.215"
    • MANUFACTURERS PART NUMBERB560209
    • OVERALL LENGTH3"
    • OVERALL LENGTH INCHES (OAL)3
    • TYPEFillister Head

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!