discount codeFree shipping over 300

Applied at checkout

Carbon Steel Import Pilot for Interchangeable Counterbore, 1-1/4" DIA x 1/2" Shank x 2-3/4" OAL

Carbon Steel Import Pilot for Interchangeable Counterbore, 1-1/4" DIA x 1/2" Shank x 2-3/4" OAL

Item #: WBB555108

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $20.75

Quantity

Popular item in this category

Customers Also Viewed

Carbon Steel TMX Pilots for Interchangeable Pilot Counterbores. Carbon Steel TMX Pilot for Interchangeable Counterbore, 1-1/4" diameter x 1/2" shank diameter x 2-3/4" overall length (OAL).
  • Pilots provide excellent alignment for counterboring


Product Specifications

  • DESCRIPTIONPilot
  • DIAMETER1-1/4"
  • MATERIALHigh Carbon Steel
  • BRANDImport
  • SHANK DIAMETER INCHES1/2
  • SHANK DIAMETER1/2"
  • DIAMETER INCHES1-1/4
  • OVERALL LENGTH2-3/4"
  • MANUFACTURERS PART NUMBERB555108
  • TYPEFor Interchangeable Counterbores
  • OVERALL LENGTH INCHES (OAL)2-3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carbon Steel Import Pilot for Interchangeable Counterbore, 1-1/4" DIA x 1/2" Shank x 2-3/4" OAL

Carbon Steel Import Pilot for Interchangeable Counterbore, 1-1/4" DIA x 1/2" Shank x 2-3/4" OAL

Item #: WBB555108

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top