Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carbon Steel Import Pilot for Interchangeable Counterbore, 1/2" DIA x 5/32" Shank x 1-1/2" OAL
See all 128 items in product family

Carbon Steel Import Pilot for Interchangeable Counterbore, 1/2" DIA x 5/32" Shank x 1-1/2" OAL

Item #: WBB558422

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5.90
Product Information
Customer Review
Product Q&A
Carbon Steel TMX Pilots for Interchangeable Pilot Counterbores. Carbon Steel TMX Pilot for Interchangeable Counterbore, 1/2" diameter x 5/32" shank diameter x 1-1/2" overall length (OAL).
  • Pilots provide excellent alignment for counterboring


Product Specifications

    • DESCRIPTIONPilot
    • DIAMETER1/2"
    • MATERIALHigh Carbon Steel
    • BRANDImport
    • SHANK DIAMETER INCHES5/32
    • SHANK DIAMETER5/32"
    • DIAMETER INCHES1/2
    • MANUFACTURERS PART NUMBERB558422
    • OVERALL LENGTH1-1/2"
    • OVERALL LENGTH INCHES (OAL)1-1/2
    • TYPEFor Interchangeable Counterbores

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!