discount codeFree shipping over 300

Applied at checkout

Carbon Steel Import Pilot for Interchangeable Counterbore, 15/32" DIA x 5/16" Shank x 2-1/8" OAL

Carbon Steel Import Pilot for Interchangeable Counterbore, 15/32" DIA x 5/16" Shank x 2-1/8" OAL

Item #: WBB558428

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $7.00

Quantity

Popular item in this category

Customers Also Viewed

Carbon Steel TMX Pilots for Interchangeable Pilot Counterbores. Carbon Steel TMX Pilot for Interchangeable Counterbore, 15/32" diameter x 5/16" shank diameter x 2-1/8" overall length (OAL).
  • Pilots provide excellent alignment for counterboring


Product Specifications

  • DESCRIPTIONPilot
  • DIAMETER15/32"
  • MATERIALHigh Carbon Steel
  • BRANDImport
  • SHANK DIAMETER INCHES5/16
  • SHANK DIAMETER5/16"
  • DIAMETER INCHES15/32
  • OVERALL LENGTH2-1/8"
  • MANUFACTURERS PART NUMBERB558428
  • TYPEFor Interchangeable Counterbores
  • OVERALL LENGTH INCHES (OAL)2-1/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carbon Steel Import Pilot for Interchangeable Counterbore, 15/32" DIA x 5/16" Shank x 2-1/8" OAL

Carbon Steel Import Pilot for Interchangeable Counterbore, 15/32" DIA x 5/16" Shank x 2-1/8" OAL

Item #: WBB558428

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top