discount codeFree shipping over 300

Applied at checkout

HSS Import Interchangeable Pilot Counterbore, Straight Shank HSS, 3 Flute, 1/2"

HSS Import Interchangeable Pilot Counterbore, Straight Shank HSS, 3 Flute, 1/2"

Item #: WBB558259

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $28.95

Quantity

Popular item in this category

Customers Also Viewed

High Speed Steel TMX Interchangeable Pilot Counterbore with Straight Shank. HSS TMX Interchangeable Pilot Counterbore, Straight Shank, 3 Flute, 1/2" cutting diameter x 7/16" shank diameter x 3-1/16" shank length x 4-5/16" OAL with 3/16" pilot hole diameter for pilots 1/4" to 7/16".
  • For counterboring and spotfacing - interchangeable pilots provide the advantage of one counterbore size can be used for a number of pilot hole diameters


Product Specifications

  • DESCRIPTIONCounterbore
  • DIAMETER1/2"
  • MATERIALHSS
  • BRANDImport
  • SHANK DIAMETER INCHES7/16
  • SHANK TYPEStraight
  • SHANK DIAMETER7/16"
  • MANUFACTURERS PART NUMBERB558259
  • TYPEInterchangeable Pilot
  • PILOT3/16"
  • NUMBER OF FLUTES3
  • SHANK LENGTH INCHES3-1/16
  • OVERALL LENGTH4-5/16"
  • PILOT HOLE INCHES3/16
  • CUTTING DIAMETER INCHES1/2
  • OVERALL LENGTH INCHES (OAL)4-5/16
  • SHANK LENGTH3-1/16"
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
HSS Import Interchangeable Pilot Counterbore, Straight Shank HSS, 3 Flute, 1/2"

HSS Import Interchangeable Pilot Counterbore, Straight Shank HSS, 3 Flute, 1/2"

Item #: WBB558259

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top