discount codeFree shipping over 300

Applied at checkout

HSS Import Interchangeable Pilot Counterbore, Straight Shank HSS, 3 Flute, 17/32"

HSS Import Interchangeable Pilot Counterbore, Straight Shank HSS, 3 Flute, 17/32"

Item #: WBB557316

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $31.95

Quantity

Popular item in this category

Customers Also Viewed

High Speed Steel TMX Interchangeable Pilot Counterbore with Straight Shank. HSS TMX Interchangeable Pilot Counterbore, Straight Shank, 3 Flute, 17/32" cutting diameter x 1/2" shank diameter x 3-1/16" shank length x 4-5/16" OAL with 3/16" pilot hole diameter for pilots 1/4" to 15/32".
  • For counterboring and spotfacing - interchangeable pilots provide the advantage of one counterbore size can be used for a number of pilot hole diameters


Product Specifications

  • DESCRIPTIONCounterbore
  • DIAMETER17/32"
  • MATERIALHSS
  • BRANDImport
  • SHANK DIAMETER INCHES1/2
  • SHANK TYPEStraight
  • SHANK DIAMETER1/2"
  • MANUFACTURERS PART NUMBERB557316
  • TYPEInterchangeable Pilot
  • PILOT3/16"
  • NUMBER OF FLUTES3
  • SHANK LENGTH INCHES3-1/16
  • OVERALL LENGTH4-5/16"
  • PILOT HOLE INCHES3/16
  • CUTTING DIAMETER INCHES17/32
  • OVERALL LENGTH INCHES (OAL)4-5/16
  • SHANK LENGTH3-1/16"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Interchangeable Pilot Counterbore, Straight Shank HSS, 3 Flute, 17/32"

HSS Import Interchangeable Pilot Counterbore, Straight Shank HSS, 3 Flute, 17/32"

Item #: WBB557316

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top