discount codeFree shipping over 300

Applied at checkout

HSS Import Interchangeable Pilot Counterbore, Straight Shank HSS, 3 Flute, 5/16"

HSS Import Interchangeable Pilot Counterbore, Straight Shank HSS, 3 Flute, 5/16"

Item #: WBB558784

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $26.95

Quantity

Popular item in this category

Customers Also Viewed

High Speed Steel TMX Interchangeable Pilot Counterbore with Straight Shank. HSS TMX Interchangeable Pilot Counterbore, Straight Shank, 3 Flute, 5/16" cutting diameter x 19/64" shank diameter x 3-1/16" shank length x 3-13/16" OAL with 3/32" pilot hole diameter for pilots 1/8" to 1/4".
  • For counterboring and spotfacing - interchangeable pilots provide the advantage of one counterbore size can be used for a number of pilot hole diameters


Product Specifications

  • DESCRIPTIONCounterbore
  • DIAMETER5/16"
  • MATERIALHSS
  • BRANDImport
  • SHANK DIAMETER INCHES19/64
  • SHANK TYPEStraight
  • SHANK DIAMETER19/64"
  • MANUFACTURERS PART NUMBERB558784
  • TYPEInterchangeable Pilot
  • PILOT3/32"
  • NUMBER OF FLUTES3
  • SHANK LENGTH INCHES3-1/16
  • OVERALL LENGTH3-13/16"
  • PILOT HOLE INCHES3/32
  • CUTTING DIAMETER INCHES5/16
  • OVERALL LENGTH INCHES (OAL)3-13/16
  • SHANK LENGTH3-1/16"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Interchangeable Pilot Counterbore, Straight Shank HSS, 3 Flute, 5/16"

HSS Import Interchangeable Pilot Counterbore, Straight Shank HSS, 3 Flute, 5/16"

Item #: WBB558784

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top