discount codeFree shipping over 300

Applied at checkout

HSS Import Interchangeable Pilot Counterbore, Straight Shank HSS, 3 Flute, 63/64"

HSS Import Interchangeable Pilot Counterbore, Straight Shank HSS, 3 Flute, 63/64"

Item #: WBB557088

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $52.95

Quantity

Customers Also Viewed

High Speed Steel TMX Interchangeable Pilot Counterbore with Straight Shank. HSS TMX Interchangeable Pilot Counterbore, Straight Shank, 3 Flute, 63/64" cutting diameter x 3/4" shank diameter x 4-5/8" shank length x 6-3/8" OAL with 5/16" pilot hole diameter for pilots 3/8" to 29/32".
  • For counterboring and spotfacing - interchangeable pilots provide the advantage of one counterbore size can be used for a number of pilot hole diameters


Product Specifications

  • DESCRIPTIONCounterbore
  • DIAMETER63/64"
  • MATERIALHSS
  • BRANDImport
  • SHANK DIAMETER INCHES3/4
  • SHANK TYPEStraight
  • SHANK DIAMETER3/4"
  • MANUFACTURERS PART NUMBERB557088
  • TYPEInterchangeable Pilot
  • PILOT5/16"
  • NUMBER OF FLUTES3
  • SHANK LENGTH INCHES4-5/8
  • OVERALL LENGTH6-3/8"
  • PILOT HOLE INCHES5/16
  • CUTTING DIAMETER INCHES63/64
  • OVERALL LENGTH INCHES (OAL)6-3/8
  • SHANK LENGTH4-5/8"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Interchangeable Pilot Counterbore, Straight Shank HSS, 3 Flute, 63/64"

HSS Import Interchangeable Pilot Counterbore, Straight Shank HSS, 3 Flute, 63/64"

Item #: WBB557088

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top