Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HSS Import Interchangeable Pilot Counterbore, Straight Shank HSS, 5 Flute, 1.3/4"
See all 121 items in product family

HSS Import Interchangeable Pilot Counterbore, Straight Shank HSS, 5 Flute, 1.3/4"

Item #: WBB559570

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 111.95
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Interchangeable Pilot Counterbore with Straight Shank. HSS TMX Interchangeable Pilot Counterbore, Straight Shank, 5 Flute, 1-3/4" cutting diameter x 1-1/4" shank diameter x 5-7/8" shank length x 8-1/8" OAL with 7/16" pilot hole diameter for pilots 1/2" to 1-11/16".
  • For counterboring and spotfacing - interchangeable pilots provide the advantage of one counterbore size can be used for a number of pilot hole diameters


Product Specifications

    • DESCRIPTIONCounterbore
    • DIAMETER1-3/4"
    • MATERIALHSS
    • BRANDImport
    • SHANK DIAMETER INCHES1-1/4
    • SHANK TYPEStraight
    • SHANK DIAMETER1-1/4"
    • CUTTING DIAMETER INCHES1-3/4
    • SHANK LENGTH INCHES5-7/8
    • PILOT HOLE INCHES7/16
    • OVERALL LENGTH8-1/8"
    • PILOT7/16"
    • MANUFACTURERS PART NUMBERB559570
    • SHANK LENGTH5-7/8"
    • NUMBER OF FLUTES5
    • OVERALL LENGTH INCHES (OAL)8-1/8
    • TYPEInterchangeable Pilot

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed