Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HSS Import Interchangeable Pilot Counterbore, Taper Shank, HSS, 3 Flute, 1 MT3
See all 121 items in product family

HSS Import Interchangeable Pilot Counterbore, Taper Shank, HSS, 3 Flute, 1 MT3

Item #: WBB560348

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 47.95
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Interchangeable Pilot Counterbore with Taper Shank. HSS TMX Interchangeable Pilot Counterbore, Taper Shank, 3 Flute, 1" cutting diameter x # 3 MT shank x 4-5/8" shank length x 6-3/8" OAL with 5/16" pilot hole diameter for pilots 3/8" to 15/16".
  • For counterboring and spotfacing - interchangeable pilots provide the advantage of one counterbore size can be used for a number of pilot hole diameters


Product Specifications

    • DESCRIPTIONCounterbore
    • DIAMETER1"
    • MATERIALHSS
    • BRANDImport
    • SHANK TYPETaper
    • SHANK DIAMETER#3 MT
    • CUTTING DIAMETER INCHES1
    • SHANK LENGTH INCHES4-5/8
    • PILOT HOLE INCHES5/16
    • OVERALL LENGTH6-3/8"
    • PILOT5/16"
    • MANUFACTURERS PART NUMBERB560348
    • SHANK LENGTH4-5/8"
    • NUMBER OF FLUTES3
    • OVERALL LENGTH INCHES (OAL)6-3/8
    • TYPEInterchangeable Pilot
    • SHANK SIZE# 3 MT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!