discount codeFree shipping over 300

Applied at checkout

HSS Import Interchangeable Pilot Counterbore, Taper Shank, HSS, 3 Flute, 3/16 MT1

HSS Import Interchangeable Pilot Counterbore, Taper Shank, HSS, 3 Flute, 3/16 MT1

Item #: WBB557121

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $28.95

Quantity

Popular item in this category

Customers Also Viewed

High Speed Steel TMX Interchangeable Pilot Counterbore with Taper Shank. HSS TMX Interchangeable Pilot Counterbore, Taper Shank, 3 Flute, 3/16" cutting diameter x # 1 MT shank x 2-3/8 shank length x 3" OAL with 3/32" pilot hole diameter for pilots 1/8" to 3/16".
  • For counterboring and spotfacing - interchangeable pilots provide the advantage of one counterbore size can be used for a number of pilot hole diameters


Product Specifications

  • DESCRIPTIONCounterbore
  • DIAMETER3/16"
  • MATERIALHSS
  • BRANDImport
  • SHANK DIAMETER INCHES--
  • SHANK TYPETaper
  • SHANK DIAMETER#1 MT
  • MANUFACTURERS PART NUMBERB557121
  • TYPEInterchangeable Pilot
  • PILOT3/32"
  • NUMBER OF FLUTES3
  • OVERALL LENGTH3"
  • PILOT HOLE INCHES3/32
  • CUTTING DIAMETER INCHES3/16
  • SHANK SIZE# 1 MT
  • OVERALL LENGTH INCHES (OAL)3
  • SHANK LENGTH--
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
HSS Import Interchangeable Pilot Counterbore, Taper Shank, HSS, 3 Flute, 3/16 MT1

HSS Import Interchangeable Pilot Counterbore, Taper Shank, HSS, 3 Flute, 3/16 MT1

Item #: WBB557121

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top