discount codeFree shipping over 300

Applied at checkout

HSS Import Interchangeable Pilot Counterbore, Taper Shank, HSS,5 Flute,1.7/8 MT4

HSS Import Interchangeable Pilot Counterbore, Taper Shank, HSS,5 Flute,1.7/8 MT4

Item #: WBB558750

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $149.95

Quantity

Popular item in this category

Customers Also Viewed

High Speed Steel TMX Interchangeable Pilot Counterbore with Taper Shank. HSS TMX Interchangeable Pilot Counterbore, Taper Shank, 5 Flute, 1-7/8" cutting diameter x # 4 MT shank x 5-7/8" shank length x 8-1/8" OAL with 7/16" pilot hole diameter for pilots 1/2" to 1-13/16".
  • For counterboring and spotfacing - interchangeable pilots provide the advantage of one counterbore size can be used for a number of pilot hole diameters


Product Specifications

  • DESCRIPTIONCounterbore
  • DIAMETER1-7/8"
  • MATERIALHSS
  • BRANDImport
  • SHANK TYPETaper
  • SHANK DIAMETER#4 MT
  • MANUFACTURERS PART NUMBERB558750
  • TYPEInterchangeable Pilot
  • PILOT7/16"
  • NUMBER OF FLUTES5
  • SHANK LENGTH INCHES5-7/8
  • OVERALL LENGTH8-1/8"
  • PILOT HOLE INCHES7/16
  • CUTTING DIAMETER INCHES1-7/8
  • SHANK SIZE# 4 MT
  • OVERALL LENGTH INCHES (OAL)8-1/8
  • SHANK LENGTH5-7/8"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Interchangeable Pilot Counterbore, Taper Shank, HSS,5 Flute,1.7/8 MT4

HSS Import Interchangeable Pilot Counterbore, Taper Shank, HSS,5 Flute,1.7/8 MT4

Item #: WBB558750

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top