Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Import HSS Single Flute Countersink, 60°, 1/2" DIa.
See all 163 items in product family

Import HSS Single Flute Countersink, 60°, 1/2" DIa.

Item #: WBB556610

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6.70
Product Information
Customer Review
Product Q&A
High Speed Steel Single Flute TMX Countersink with 60° angle. HSS Single Flute TMX Countersink, 60° angle, 1/2" diameter x 1/4" shank diameter X 1" shank length x 2" overall length (OAL).
  • Single flute provides smooth surface finish


Product Specifications

    • DESCRIPTIONCountersink
    • DIAMETER1/2"
    • MATERIALHSS
    • BRANDImport
    • SHANK DIAMETER INCHES1/4
    • SHANK DIAMETER1/4"
    • DIAMETER INCHES1/2
    • ANGLE60°
    • MANUFACTURERS PART NUMBERB556610
    • FLUTESingle
    • TYPESingle Flute
    • SHANK LENGTH1"
    • OVERALL LENGTH INCHES (OAL)2
    • OVERALL LENGTH2"
    • NUMBER OF FLUTES1
    • SHANK LENGTH INCHES1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!