discount codeFree shipping over 300

Applied at checkout

Import HSS Single Flute Countersink, 82°, 1-1/2" DIa.

Import HSS Single Flute Countersink, 82°, 1-1/2" DIa.

Item #: WBB555481

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $61.95

Quantity

Popular item in this category

Import HSS Single Flute Countersink, 60°, 1-1/2" DIa.

Usually ships in 5 to 8 days

Not Yet Rated

$61.95

Customers Also Viewed

High Speed Steel Single Flute TMX Countersink with 82° angle. HSS Single Flute TMX Countersink, 82° angle, 1-1/2" diameter x 3/4" shank diameter X 1-5/8" shank length x 3-1/2" overall length (OAL).
  • Single flute provides smooth surface finish


Product Specifications

  • DESCRIPTIONCountersink
  • DIAMETER1-1/2"
  • MATERIALHSS
  • BRANDImport
  • SHANK DIAMETER INCHES3/4
  • SHANK DIAMETER3/4"
  • DIAMETER INCHES1-1/2
  • ANGLE82°
  • MANUFACTURERS PART NUMBERB555481
  • FLUTESingle
  • TYPESingle Flute
  • SHANK LENGTH1-5/8"
  • OVERALL LENGTH INCHES (OAL)3-1/2
  • OVERALL LENGTH3-1/2"
  • NUMBER OF FLUTES1
  • SHANK LENGTH INCHES1-5/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Import HSS Single Flute Countersink, 82°, 1-1/2" DIa.

Import HSS Single Flute Countersink, 82°, 1-1/2" DIa.

Item #: WBB555481

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top