Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Single Flute Countersink 1 2 pc St 3/16 thru 2" 82 °
See all 12 items in product family

Single Flute Countersink 1 2 pc St 3/16 thru 2" 82 °

Item #: WBB559714

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 260.95
Product Information
Customer Review
Product Q&A
High Speed Steel Single Flute TMX Countersink with 82° angle. Single Flute Countersink HSS, 12Pc St 3/16 thru 2in.82°.
  • Single flute provides smooth surface finish


Product Specifications

    • DESCRIPTIONCountersink Set
    • MATERIALHSS
    • BRANDImport
    • FLUTESingle
    • ANGLE82°
    • TYPESingle Flute
    • MANUFACTURERS PART NUMBER5-654-8292
    • SET SIZE RANGE3/16" - 2"
    • NUMBER OF FLUTES1
    • NUMBER OF PIECES12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!