discount codeFree shipping over 300

Applied at checkout

Import HSS 3 Flute Center Reamers, 5 Piece Set 1/4-1" 60°

Import HSS 3 Flute Center Reamers, 5 Piece Set 1/4-1" 60°

Item #: WBB554698

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $48.95

Quantity

Popular item in this category

Import HSS 3 Flute Center Reamers, 5 Piece Set 1/4-1" 82°

Usually ships in 5 to 8 days

Not Yet Rated

$48.95

Customers Also Viewed

High Speed Steel TMX 3 Flute Center Countersink 60° angle. HSS TMX 3 Flute Center Countersink, 5 Piece Set 1/4-1" 60° angle.
  • Designed for countersinking hole for centers, flat head screws and rivets


Product Specifications

  • DESCRIPTIONReamer Countersink Set
  • MATERIALHSS
  • BRANDImport
  • ANGLE60°
  • TYPE3 Flute
  • MANUFACTURERS PART NUMBERB554698
  • SET SIZE RANGE1/4" - 1"
  • NUMBER OF PIECES5
  • NUMBER OF FLUTES3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Import HSS 3 Flute Center Reamers, 5 Piece Set 1/4-1" 60°

Import HSS 3 Flute Center Reamers, 5 Piece Set 1/4-1" 60°

Item #: WBB554698

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top