Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HSS Import 3 Flute Countersink Center Reamers 60°, 1/4" Dia.
See all 113 items in product family

HSS Import 3 Flute Countersink Center Reamers 60°, 1/4" Dia.

Item #: WBB560089

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4.77
Product Information
Customer Review
Product Q&A
High Speed Steel TMX 3 Flute Center Countersink 60° angle. HSS TMX 3 Flute Center Countersink 60° angle, 1/4" diameter x 3/16" shank diameter x 3/4" shank length x 1-1/2" overall length (OAL).
  • Designed for countersinking hole for centers, flat head screws and rivets


Product Specifications

    • DESCRIPTIONReamer Countersink
    • DIAMETER1/4"
    • MATERIALHSS
    • BRANDImport
    • SHANK DIAMETER INCHES3/16
    • SHANK DIAMETER3/16"
    • DIAMETER INCHES1/4
    • ANGLE60°
    • MANUFACTURERS PART NUMBERB560089
    • TYPE3 Flute
    • SHANK LENGTH3/4"
    • OVERALL LENGTH INCHES (OAL)3/4
    • OVERALL LENGTH3/4"
    • NUMBER OF FLUTES3
    • SHANK LENGTH INCHES3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!