discount codeFree shipping over 300

Applied at checkout

HSS Import 3 Flute Countersink Center Reamers 82°, 2" Dia.

HSS Import 3 Flute Countersink Center Reamers 82°, 2" Dia.

Item #: WBB558102

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $110.95

Quantity

Popular item in this category

HSS Import 3 Flute Countersink Center Reamers 90°, 2" Dia.

Usually ships in 5 to 8 days

Not Yet Rated

$110.95

Customers Also Viewed

High Speed Steel TMX 3 Flute Center Countersink 82° angle. HSS TMX 3 Flute Center Countersink 82° angle, 2" diameter x 3/4" shank diameter x 1-1/4" shank length x 3-1/4" overall length (OAL).
  • Designed for countersinking hole for centers, flat head screws and rivets


Product Specifications

  • DESCRIPTIONReamer Countersink
  • DIAMETER2"
  • MATERIALHSS
  • BRANDImport
  • SHANK DIAMETER INCHES3/4
  • SHANK DIAMETER3/4"
  • DIAMETER INCHES2
  • ANGLE82°
  • MANUFACTURERS PART NUMBERB558102
  • TYPE3 Flute
  • SHANK LENGTH1-1/4"
  • OVERALL LENGTH INCHES (OAL)1-1/4
  • OVERALL LENGTH1-1/4"
  • NUMBER OF FLUTES3
  • SHANK LENGTH INCHES1-1/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import 3 Flute Countersink Center Reamers 82°, 2" Dia.

HSS Import 3 Flute Countersink Center Reamers 82°, 2" Dia.

Item #: WBB558102

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top