Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HSS Made in USA 4 Flute Machine Countersink, 82°, 1" Dia.
See all 167 items in product family

HSS Made in USA 4 Flute Machine Countersink, 82°, 1" Dia.

Item #: WBB558068

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 38.95
Product Information
Customer Review
Product Q&A
High Speed Steel TMX 4 Flute Machine Countersink 82° angle. HSS TMX 4 Flute Machine Countersink, 82° angle, 1" diameter x 1/2" shank diameter X 2-1/4" shank length x 4-3/8" overall length (OAL).
  • Designed with angular relied for machine countersinking, excellent in lathe applications


Product Specifications

    • DESCRIPTIONMachine Countersink
    • DIAMETER1"
    • MATERIALHSS
    • BRANDMade in USA
    • SHANK DIAMETER INCHES1/2
    • SHANK DIAMETER1/2"
    • DIAMETER INCHES1
    • SHANK LENGTH INCHES2-1/4
    • OVERALL LENGTH2-1/4"
    • ANGLE82°
    • MANUFACTURERS PART NUMBERB558068
    • SHANK LENGTH2-1/4"
    • OVERALL LENGTH INCHES (OAL)2-1/4
    • NUMBER OF FLUTES4
    • TYPE4 Flute

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!