discount codeFree shipping over 300

Applied at checkout

HSS Import 4 Flute Machine Countersink, 90°, 1-1/4" Dia.

HSS Import 4 Flute Machine Countersink, 90°, 1-1/4" Dia.

Item #: WBB556965

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $62.95

Quantity

Popular item in this category

HSS Import 4 Flute Machine Countersink, 90°, 1-1/2" Dia.

Usually ships in 2 to 5 days

Not Yet Rated

$75.95

Customers Also Viewed

High Speed Steel TMX 4 Flute Machine Countersink 90° angle. HSS TMX 4 Flute Machine Countersink, 90° angle, 1-1/4" diameter x 1/2" shank diameter X 2-1/4" shank length x 5" overall length (OAL).
  • Designed with angular relied for machine countersinking, excellent in lathe applications


Product Specifications

  • DESCRIPTIONMachine Countersink
  • DIAMETER1-1/4"
  • MATERIALHSS
  • BRANDImport
  • SHANK DIAMETER INCHES1/2
  • SHANK DIAMETER1/2"
  • DIAMETER INCHES1-1/4
  • ANGLE90°
  • MANUFACTURERS PART NUMBER5-658-9030
  • TYPE4 Flute
  • SHANK LENGTH2-1/4"
  • OVERALL LENGTH INCHES (OAL)2-1/4
  • OVERALL LENGTH2-1/4"
  • NUMBER OF FLUTES4
  • SHANK LENGTH INCHES2-1/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import 4 Flute Machine Countersink, 90°, 1-1/4" Dia.

HSS Import 4 Flute Machine Countersink, 90°, 1-1/4" Dia.

Item #: WBB556965

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top