Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Import HSS 6 Flute Chatterless Countersink, 10 Piece Set 1/4-1-1/2" 82°
See all 17 items in product family

Import HSS 6 Flute Chatterless Countersink, 10 Piece Set 1/4-1-1/2" 82°

Item #: WBB559515

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 212.95
Product Information
Customer Review
Product Q&A
High Speed Steel TMX 6 Flute Chatterless Countersink 82° angle. HSS TMX 6 Flute Chatterless Countersink, 10 Piece Set 1/4-1-1/2" 82° angle.
  • Designed to reduce harmonic cutting action resulting in less chatter
  • Six flutes increases the penetration rate


Product Specifications

    • DESCRIPTIONChatterless Countersink Set
    • MATERIALHSS
    • BRANDImport
    • MANUFACTURERS PART NUMBERB559515
    • NUMBER OF FLUTES6
    • ANGLE82°
    • TYPE6 Flute
    • NUMBER OF PIECES10
    • SET SIZE RANGE1/4" - 1-1/2"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!