discount codeFree shipping over 300

Applied at checkout

10.0mm Drill D x 25.0mm Body D x 103mm OAL HSS Imported Metric Drill & Countersink Din 333A, RH

10.0mm Drill D x 25.0mm Body D x 103mm OAL HSS Imported Metric Drill & Countersink Din 333A, RH

Item #: WBB557908

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $76.95

Quantity

Customers Also Viewed

High Speed Steel Combination Drill & Countersinks Metric DIN 333A . 10.0 mm drill diameter x 25.0 mm body diameter x 103 mm OAL HSS Metric TMX Combined Drill & Countersink Din 333A, RH.
  • Combination drill and countersinks are used for centering the ends of work for subsequent revolving machining operations


Product Specifications

  • DESCRIPTIONCountersink
  • DIAMETER10mm
  • MATERIALHSS
  • BRANDImport
  • SHANK DIAMETER25mm
  • DIAMETER MM10.0
  • ANGLE60°
  • MANUFACTURERS PART NUMBERB557908
  • OVERALL LENGTH MM103
  • TYPECombined Drill & Countersink
  • SIZE--
  • BODY DIAMETER MM25.0
  • STYLEStandard
  • OVERALL LENGTH103mm
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
10.0mm Drill D x 25.0mm Body D x 103mm OAL HSS Imported Metric Drill & Countersink Din 333A, RH

10.0mm Drill D x 25.0mm Body D x 103mm OAL HSS Imported Metric Drill & Countersink Din 333A, RH

Item #: WBB557908

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top