discount codeFree shipping over 300

Applied at checkout

# 00 HSS Imported 60 ° Drill & Countersink Plain Type-RH-1/8" Body D x .025" Drill D x .025" L

# 00 HSS Imported 60 ° Drill & Countersink Plain Type-RH-1/8" Body D x .025" Drill D x .025" L

Item #: WBB558309

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2.59

Quantity

Popular item in this category

Customers Also Viewed

High Speed Steel TMX 60° Combined Drill & Countersink Plain Type. # 00 HSS 60° TMX Combined Drill & Countersink Plain Type - RH - 1/8" body diameter x .025" drill diameter x .025" drill length x 1-1/4" OAL.
  • Combination drill and countersinks are used for centering the ends of work for subsequent revolving machining operations


Product Specifications

  • DESCRIPTIONCountersink
  • DIAMETER.025"
  • MATERIALHSS
  • BRANDImport
  • SHANK DIAMETER1/8"
  • ANGLE60°
  • MANUFACTURERS PART NUMBERB558309
  • DRILL LENGTH INCHES.025
  • DRILL DIAMETER INCHES.025
  • TYPECombined Drill & Countersink
  • BODY DIAMETER INCHES1/8
  • SIZE#0
  • OVERALL LENGTH INCHES (OAL)1-1/4
  • OVERALL LENGTH1-1/4"
  • STYLEStandard
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
# 00 HSS Imported 60 ° Drill & Countersink Plain Type-RH-1/8" Body D x .025" Drill D x .025" L

# 00 HSS Imported 60 ° Drill & Countersink Plain Type-RH-1/8" Body D x .025" Drill D x .025" L

Item #: WBB558309

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top