discount codeFree shipping over 300

Applied at checkout

# 1 HSS Imported 82 ° Drill & Countersink Plain RH-1/8" Body D x 3/64" Drill D x 3/64" Drill L

# 1 HSS Imported 82 ° Drill & Countersink Plain RH-1/8" Body D x 3/64" Drill D x 3/64" Drill L

Item #: WBB556591

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $3.18

Quantity

Popular item in this category

Customers Also Viewed

High Speed Steel TMX 60° Combined Drill & Countersink Plain Type. # 1 HSS 82° TMX Combined Drill & Countersink Plain Type - RH - 1/8" body diameter x 3/64" drill diameter x 3/64" drill length x 1-1/4" OAL.
  • Combination drill and countersinks are used for centering the ends of work for subsequent revolving machining operations


Product Specifications

  • DESCRIPTIONCountersink
  • DIAMETER3/64"
  • MATERIALHSS
  • BRANDImport
  • SHANK DIAMETER1/8"
  • ANGLE82°
  • MANUFACTURERS PART NUMBERB556591
  • DRILL LENGTH INCHES3/64
  • DRILL DIAMETER INCHES3/64
  • TYPECombined Drill & Countersink
  • BODY DIAMETER INCHES1/8
  • SIZE#1
  • OVERALL LENGTH INCHES (OAL)1-1/4
  • OVERALL LENGTH1-1/4"
  • STYLEStandard
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
# 1 HSS Imported 82 ° Drill & Countersink Plain RH-1/8" Body D x 3/64" Drill D x 3/64" Drill L

# 1 HSS Imported 82 ° Drill & Countersink Plain RH-1/8" Body D x 3/64" Drill D x 3/64" Drill L

Item #: WBB556591

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top