discount codeFree shipping over 300

Applied at checkout

# 17 HSS Imported Bell Type Drill & Countersink-RH-5/8" Body D x 7/32" D x 7/32" L x 3-1/4" OAL

# 17 HSS Imported Bell Type Drill & Countersink-RH-5/8" Body D x 7/32" D x 7/32" L x 3-1/4" OAL

Item #: WBB556097

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $10.50

Quantity

Popular item in this category

Customers Also Viewed

High Speed Steel TMX 60° Bell Style Combined Drill & Countersink Plain Type. # 17 HSS Bell Type TMX Combined Drill & Countersink - RH - 5/8" body diameter x 7/32" drill diameter x 7/32" drill length x 3-1/4" OAL.
  • Bell style combination drill and countersinks are used for producing a protected center in the ends of work for subsequent revolving machining operations


Product Specifications

  • DESCRIPTIONCountersink
  • DIAMETER7/32"
  • MATERIALHSS
  • BRANDImport
  • SHANK DIAMETER5/8"
  • ANGLE60°
  • MANUFACTURERS PART NUMBERB556097
  • DRILL LENGTH INCHES7/32
  • DRILL DIAMETER INCHES7/32
  • TYPECombined Drill & Countersink
  • BODY DIAMETER INCHES5/8
  • SIZE#17
  • OVERALL LENGTH INCHES (OAL)3-1/4
  • OVERALL LENGTH3-1/4"
  • STYLEBell Type
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
# 17 HSS Imported Bell Type Drill & Countersink-RH-5/8" Body D x 7/32" D x 7/32" L x 3-1/4" OAL

# 17 HSS Imported Bell Type Drill & Countersink-RH-5/8" Body D x 7/32" D x 7/32" L x 3-1/4" OAL

Item #: WBB556097

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top